The store will not work correctly when cookies are disabled.
-
MFG Item Number
T1B015TL-1
Product Description
CIRCUIT BREAKER, 1-P, 15A/277VAC
Specifications
Specifications
Poles |
1 |
Current Rating |
15 A |
Max Voltage |
347 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 277 VAC |
10 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
IR @ 347 VAC |
10 |
Alarm Switch |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T2S040TW
ABB Circuit Breakers, Tmax T Series
Product Description
CIRCUIT BREAKER, 3-P, 40A/480VAC
Specifications
Specifications
Poles |
3 |
Current Rating |
40 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Terminals Included |
Sold Separately |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
65 |
kAIC @ 480 VAC |
35 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
-
T6H600BW
ABB Circuit Breakers, Tmax T Series
Product Description
Circuit Breaker, 3-P, 600A/600VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
600 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Electronic |
Electronic Trip Unit |
LS/I |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Protection |
Branch Circuit |
kAIC @ 240 VAC |
200 |
kAIC @ 480 VAC |
65 |
kAIC @ 600 VAC |
35 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T6N800BW
ABB Circuit Breakers, Tmax T Series
Product Description
Circuit Breaker, 3-P, 800A/600VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
800 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Trip Unit |
Electronic |
Electronic Trip Unit |
LS/I |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
kAIC @ 240 VAC |
65 |
kAIC @ 480 VAC |
35 |
kAIC @ 600 VAC |
20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T7S1200CW
ABB Circuit Breakers, Tmax T Series
MFG Item Number
T7S1200CW
Product Description
Circuit Breaker T7S 1200A 3P LSI UL
Specifications
Specifications
Poles |
3 |
Current Rating |
1,200 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Electronic Trip Unit |
LSI |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
100% Rated |
No |
kAIC @ 240 VAC |
65 |
kAIC @ 480 VAC |
50 |
kAIC @ 600 VAC |
25 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TS3N020TW-2
Product Description
Circuit Breaker, 2-P, 20A/600VAC,
Specifications
Specifications
Poles |
2 |
Current Rating |
20 A |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
kAIC @ 240 VAC |
65 |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
14 |
kAIC @ 500 VDC |
35 |
kAIC @ 600 VDC |
20 |
-
T5N600BW
ABB Circuit Breakers, Tmax T Series
Product Description
Circuit Breaker, 3-P, 600A/600VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
600 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Terminals Included |
Sold Separately |
Trip Unit |
Electronic |
Electronic Trip Unit |
LS/I |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
65 |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
kAIC @ 500 VDC |
25 |
kAIC @ 600 VDC |
16 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Availability
Obsolete Item No Longer Available
-
T5N400BW
ABB Circuit Breakers, Tmax T Series
Product Description
Circuit Breaker, 3-P, 400A/600VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
400 A |
Max Voltage |
600 VAC |
Protection |
Branch Circuit |
Terminals Included |
Sold Separately |
Trip Unit |
Electronic |
Electronic Trip Unit |
LS/I |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
65 |
kAIC @ 480 VAC |
25 |
kAIC @ 600 VAC |
18 |
kAIC @ 500 VDC |
25 |
kAIC @ 600 VDC |
16 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Availability
Obsolete Item No Longer Available
-
T3N125TW
ABB Circuit Breakers, Tmax T Series
Product Description
Circuit Breaker, 3-P, 125A/480VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
125 A |
Protection |
Branch Circuit |
Terminals Included |
Sold Separately |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
50 |
kAIC @ 480 VAC |
25 |
kAIC @ 250 VDC |
25 |
kAIC @ 500 VDC |
25 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
IR @ 600Y/347 VAC |
10 |
Availability
Obsolete Item No Longer Available
-
T3N070TW
ABB Circuit Breakers, Tmax T Series
Product Description
Circuit Breaker, 3-P, 70A/480VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
70 A |
Protection |
Branch Circuit |
Terminals Included |
Sold Separately |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
50 |
kAIC @ 480 VAC |
25 |
kAIC @ 250 VDC |
25 |
kAIC @ 500 VDC |
25 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
IR @ 600Y/347 VAC |
10 |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
Tmax T
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved